AAM008012008
Description
AAM008012008 SLEEVE BEARING ; 8MM ID X 12MM OD X 8MM L SAE 841 METRIC
Part # AAM008012008
BDI # 17051157
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.474
Length Thru Bore - Millimeter:
8
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.315
Outside Diameter - Millimeter:
12.041
FFM008012012
Description
FFM008012012 FLANGED BEARING ; 8 X 12 X 12 X 16 X 2MM SAE 841 BRONZE
Part # FFM008012012
BDI # 18198959
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.474
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.472
FFM008012016
Description
FFM008012016 FLANGED BEARING ; 8 X 12 X 16 X 16 X 2MM SAE 841 BRONZE
Part # FFM008012016
BDI # 18198960
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.474
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.63
AAM008012012
Description
AAM008012012 SLEEVE BEARING ; 8MM ID X 12MM OD X 12MM L SAE 841 METRIC
Part # AAM008012012
BDI # 17051158
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.315
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.474
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
8
Length Thru Bore - Inch:
0.472
Outside Diameter - Millimeter:
12.041
AAM006012010
Description
AAM006012010 SLEEVE BEARING ; 6 X 12 X 10 MM BRONZE
Part # AAM006012010
BDI # 18198813
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.236
Nominal Outside Diameter - Inch:
0.472
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.474
Length Thru Bore - Millimeter:
10
Nominal Bore - Millimeter:
6
Length Thru Bore - Inch:
0.394
Outside Diameter - Millimeter:
12.041