20MP025MIA6
Description
20MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 20T
Part # 20MP025MIA6
BDI # 22685123
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.4
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
9.9
Face Width - Inch:
0.39
Belt Pitch:
2.03 MM
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP025MDFM6
Description
20MP025MDFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 20MP025MDFM6
BDI # 26273756
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type DFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP025MSFM5
Description
20MP025MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 20MP025MSFM5
BDI # 26274858
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP025MSFA5
Description
20MP025MSFA5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 20MP025MSFA5
BDI # 26270585
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFA | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore
20MP025MSFP6
Description
20MP025MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 20MP025MSFP6
BDI # 26274857
Features
Pitch Diameter - Inch:
0.512
Flange Outside Diameter - Millimeter:
17.27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.488
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2.03 MM
Other Features:
Type SFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
13
Mounting Method:
Finished Bore