1/4X100FT FOOD MASTER PVC 60 1/2 OD
Description
1/4X100 FOOD PVC 60 1/2-OD ; FOOD AND BEVERAGE HOSE
Part # 77441516
BDI # 22284002
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Typical Use:
Industrial
Inside Diameter - Millimeter:
6.35
Color:
Clear
3/8X100FT FOOD MASTER PVC 45 1/2 OD
Description
3/8X100 FOOD PVC 45 1/2-OD ; FOOD AND BEVERAGE HOSE
Part # 77441519
BDI # 22284014
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Clear
K3130-04X100
Description
K3130-04X100 FOOD/BEVERAGE HOSE ; 1/4" IDX0.5" ODX100' CRYSTAL CLR PVC
Part # K3130-04X100
BDI # 21443416
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
6.35
Color:
Crystal Clear
2600-0608X100
Description
2600-0608X100 FOOD GRADE TUBING ; 3/8" IDX1/2" OD NATURAL POLYURETHANE
Part # 2600-0608X100
BDI # 21442880
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Abrasion - Cut Resistant | Silicone Free | 30 PSI at 122 Deg F
Typical Use:
Abrasive Slurry Transfer | Feed and Return Line | Granular Transfer Line | Insulating Sleeve | Lubrication Line | Metering Pump | Robotic Control Line
Inside Diameter - Millimeter:
9.525
Color:
Blue Tint
Product Name:
Tubing
K3130-04X300
Description
K3130-04X300 FOOD AND BEVERAGE HOSE ; 1/4" X 300'
Part # K3130-04X300
BDI # 24459260
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
6.35
Color:
Crystal Clear