40A28H
Description
40A28H ROLLER CHAIN SPROCKET ; 28HT 4.740" OD 5/8" BORE 1/2" PITCH
Part # 40A28H
BDI # 744372
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
40BS28H-1-1/8
Description
40BS28H-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 28T 4.740" OD 1-1/8" BORE
Part # 40BS28H-1-1/8
BDI # 744599
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
40BS28H-1-1/4
Description
40BS28H-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 28T 4.740" OD 1-1/4" BORE
Part # 40BS28H-1-1/4
BDI # 744598
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
40B28H
Description
40B28H ROLLER CHAIN SPROCKET ; 28HT 4.740" OD 5/8" BORE 1/2" PITCH
Part # 40B28H
BDI # 744747
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
40BS28H-1-1/2
Description
40BS28H-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 28T 4.740" OD 1-1/2" BORE
Part # 40BS28H-1-1/2
BDI # 744597
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore