Features
Thread Size:
M85 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.752
Outside Diameter - Millimeter:
120.7
Other Features:
One Piece Split | M8 Clamp Screw
Nominal Thickness - Inch:
0.709
Nominal Thickness - Millimeter:
18
CCM-085
Description
CCM-085 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
Part # CCM-085
BDI # 968291
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
18
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.752
Outside Diameter - Millimeter:
120.7
Bore - Millimeter:
85
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw