KLNN110/124
Description
KLNN110/124 KEYLESS BUSHING ; SERIES NN 110/124
Part # 2101016250
BDI # 19419830
Features
Component:
Keyless Split Ring Locking Assembly
Series:
KLNN
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124
Bore - Millimeter:
110
Length - Millimeter:
21
Other Features:
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch:
0.827
SLD 350 MM 110X124
Description
SLD 350 MM 110X124 SHAFT LOCKING DEVICE
Part # 69790498539
BDI # 599469
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124
Bore - Millimeter:
110
Length - Millimeter:
21
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.827
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124
Bore - Millimeter:
54
Bore - Inch:
2.126
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
72212 (1) |72487 (1)
Basic Number:
72212
Precision Class:
Standard
PL110X124E
Description
PL110X124E KEYLESS LOCKING DEVICE ; POWER LOCK EL SERIES
Part # PL110X124E
BDI # 24863201
Features
Component:
Keyless Split Ring Locking Assembly
Series:
EL
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.882
Outside Diameter - Millimeter:
124
Bore - Millimeter:
110
Length - Millimeter:
21.006
Other Features:
Power-Lock
Length - Inch:
0.827
Features
Height - Millimeter:
10
Bore 1 - Inch:
3.504
Bore 2 - Millimeter:
89
Height - Inch:
0.394
Bore 2 - Inch:
3.504
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.882
Other Features:
Single Row
Rolling Element:
None