882-10R1-DMS-SS
Description
882-10R1-DMS-SS CONVEYOR CHAIN SPROCKET ; TWO PIECE MACHND SPROCKETS
Part # 12349S
BDI # 336601
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.92
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
882-10R1-DS-SS
Description
882-10R1-DS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 321009
BDI # 336609
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.92
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Global Part Number GPN:
31596
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
4.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35825
Pitch Diameter - Millimeter:
117.678
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.92
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Rough Bore