NSHM-19

COMPARE

NSHM-19

Description
NSHM-19 LOCKNUT ; M95 X 2.0 THREAD 125.5MM OD 23.1MM THK

WHITTET-HIGGINS

Part # NSHM-19

BDI # 966639

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 4.941
Outside Diameter - Millimeter: 125.5
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws

Nominal Thickness - Inch: 0.909
Nominal Thickness - Millimeter: 23.1

Price Inventory : Available to order
Loading Price
QTY
10GRSPA120MM X 2 1/8

COMPARE

10GRSPA120MM X 2 1/8

Description
10GRSPA120MM X 2 1/8 ; SHEAVE

MARTIN SPROCKET & GR

Part # 10GRSPA120MM X 2 1/8

BDI # 18228870

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.941
Outside Diameter - Millimeter: 125.5
Bore - Millimeter: 53.975
Bore - Inch: 2.125

Mounting Method: Finished Bore
Belt Series: SPA
Bushing Size: No Bushing
Number of Grooves: 10

Price Inventory : Available to order
Loading Price
QTY