Page 1 of 2

Next

Compare
80-5MX25-2012

COMPARE

80-5MX25-2012

Description
80-5MX25-2012 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 80T

B & B MANUFACTURING

Part # 80-5MX25-2012

BDI # 22729392

Features

Pitch Diameter - Inch: 5
Inch - Metric: Metric
Outside Diameter - Inch: 4.969
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 127
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
80-5P15-1610

COMPARE

80-5P15-1610

Description
80-5P15-1610 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 80T

B & B MANUFACTURING

Part # 80-5P15-1610

BDI # 22729433

Features

Pitch Diameter - Inch: 5
Inch - Metric: Metric
Outside Diameter - Inch: 4.969
Face Width - Millimeter: 22.352
Face Width - Inch: 0.88

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 127
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
80-5MX15-1610

COMPARE

80-5MX15-1610

Description
80-5MX15-1610 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 80T

B & B MANUFACTURING

Part # 80-5MX15-1610

BDI # 22729386

Features

Pitch Diameter - Inch: 5
Inch - Metric: Metric
Outside Diameter - Inch: 4.969
Face Width - Millimeter: 22.352
Face Width - Inch: 0.88

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 127
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
80-5P25-2012

COMPARE

80-5P25-2012

Description
80-5P25-2012 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 80T

B & B MANUFACTURING

Part # 80-5P25-2012

BDI # 22729442

Features

Pitch Diameter - Inch: 5
Inch - Metric: Metric
Outside Diameter - Inch: 4.969
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 127
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
QD80-5M-15

COMPARE

QD80-5M-15

Description
QD80-5M-15 TIMING PULLEY ; 5MM PIT 15MM W CI SDS BUSHED 80T

B & B MANUFACTURING

Part # QD80-5M-15

BDI # 22738239

Features

Pitch Diameter - Inch: 5
Inch - Metric: Metric
Outside Diameter - Inch: 4.969
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C1 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 127
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY