F29-14M55-SK
Description
F29-14M55-SK TIMING PULLEY ; 14MM PIT 55MM W SK BUSHED DI 29T
Part # F29-14M55-SK
BDI # 22732689
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Bushed
29-14P40-2012
Description
29-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 29T
Part # 29-14P40-2012
BDI # 22700158
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Bushed
29-14M115-6FS13
Description
29-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 29T
Part # 29-14M115-6FS13
BDI # 22700123
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Rough Bore
29-14MX125-6FS16
Description
29-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 29T
Part # 29-14MX125-6FS16
BDI # 22700130
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Rough Bore
29-14MX20-2012
Description
29-14MX20-2012 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 29T
Part # 29-14MX20-2012
BDI # 22700134
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Bushed