100A11H

COMPARE

100A11H

Description
100A11H ROLLER CHAIN SPROCKET ; 11HT 5.010" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A11H

BDI # 740515

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.438

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.008
Pitch Diameter - Millimeter: 112.725
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY