21MP012-6CA3
Description
21MP012-6CA3 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 1/4" BORE 21T
Part # 21MP012-6CA3
BDI # 22687454
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
5.283
Face Width - Inch:
0.208
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore
21MP037-6CA3
Description
21MP037-6CA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/4" BORE 21T
Part # 21MP037-6CA3
BDI # 22687470
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
11.735
Face Width - Inch:
0.462
Belt Pitch:
0.08 Inch
Other Features:
Type 6C | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore
21MP037-6FA2
Description
21MP037-6FA2 TIMING PULLEY ; 0.08" PIT 3/8" BELT AL 3/16" BORE 21T
Part # 21MP037-6FA2
BDI # 22687472
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore
21MP012-6FA2
Description
21MP012-6FA2 TIMING PULLEY ; 0.08" PIT 0.125" BELT AL 3/16" BORE 21T
Part # 21MP012-6FA2
BDI # 22687456
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore
21MP025-6FA2
Description
21MP025-6FA2 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 3/16" BORE 21T
Part # 21MP025-6FA2
BDI # 22687462
Features
Pitch Diameter - Inch:
0.536
Flange Outside Diameter - Millimeter:
18.034
Inch - Metric:
Inch
Outside Diameter - Inch:
0.515
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
13.614
Mounting Method:
Finished Bore