Features
Enclosure:
2 Seals
Profile:
Closed Twin
Inch - Metric:
Inch
Outside Diameter - Inch:
0.531
Length - Millimeter:
44.45
Other Features:
Cartridge Bearing | For End Supported Application
Length - Inch:
1.75
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.531
Length - Millimeter:
25.4
Other Features:
Cartridge Bearing | For End Supported Application
Length - Inch:
1
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
2MR-22S-06
Description
2MR-22S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 22GROVES 6MM W
Part # 78426011
BDI # 1102656
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
13.995
Mounting Method:
Rough Bore
2MR-22S-09
Description
2MR-22S-09 SYNCHRONOUS PULLEY ; 2MR P 22GROVES 9MM W
Part # 78426036
BDI # 1102657
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.796
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
13.995
Mounting Method:
Rough Bore
Features
Enclosure:
None
Profile:
Closed Twin
Inch - Metric:
Inch
Outside Diameter - Inch:
0.531
Length - Millimeter:
44.45
Other Features:
Cartridge Bearing | For End Supported Application
Length - Inch:
1.75
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball