K3150-05X100
Description
K3150-05X100 PVC HOSE ; 5/16" ID X 0.531" OD X 100'
Part # K3150-05X100
BDI # 21852950
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.531
Outside Diameter - Millimeter:
13.5
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 135 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
7.95
Color:
Crystal Clear
K3150-MM08X100
Description
K3150-MM08X100 FOOD/BEVERAGE HOSE ; 0.315" IDX0.531" OD CRYSTAL CLR PVC
Part # K3150-MM08X100
BDI # 21443540
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Outside Diameter - Millimeter:
13.5
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 135 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
8
Color:
Crystal Clear
K3150-05X300
Description
K3150-05X300 FOOD AND BEVERAGE HOSE ; 5/16"X300'
Part # K3150-05X300
BDI # 24459284
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.531
Outside Diameter - Millimeter:
13.5
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 135 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
7.95
Color:
Crystal Clear
22-2P06MSFP6
Description
22-2P06MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22-2P06MSFP6
BDI # 26273920
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22-2P06MSFM5
Description
22-2P06MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 22-2P06MSFM5
BDI # 26274793
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore