W3014M120-MPB
Description
W3014M120-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756048
Part # W3014M120-MPB
BDI # 24304182
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Rough Bore
W3014M65-MPB
Description
W3014M65-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756051
Part # W3014M65-MPB
BDI # 24304190
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Rough Bore
W3014M20-SK
Description
W3014M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756049
Part # W3014M20-SK
BDI # 24304185
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
W3014M42-SK
Description
W3014M42-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756050
Part # W3014M42-SK
BDI # 24304187
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Bushed
W3014M90-MPB
Description
W3014M90-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756052
Part # W3014M90-MPB
BDI # 24304192
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.156
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
133.69
Mounting Method:
Rough Bore