Page 1 of 2

Next

Compare
083B-31A

COMPARE

083B-31A

Description
083B-31A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001930

BDI # 18118434

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.943

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.189
Pitch Diameter - Millimeter: 125.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-31A

COMPARE

085B-31A

Description
085B-31A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002032

BDI # 18118536

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.943

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.189
Pitch Diameter - Millimeter: 125.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-31B

COMPARE

085B-31B

Description
085B-31B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002033

BDI # 18118537

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.943

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.189
Pitch Diameter - Millimeter: 125.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-31B

COMPARE

081B-31B

Description
081B-31B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001826

BDI # 18118341

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.943

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.189
Pitch Diameter - Millimeter: 125.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-31B

COMPARE

083B-31B

Description
083B-31B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001931

BDI # 18118435

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.943

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.189
Pitch Diameter - Millimeter: 125.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY