2060TLB10

COMPARE

2060TLB10

Description
2060TLB10 TAPER-LOCK SPROCKET ; EXTENDED PITCH

LINN GEAR

Part # 2060TLB10

BDI # 590390

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 4.854
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.19
Other Features: Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Taper Lock Bushing
Pitch Diameter - Millimeter: 123.29
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
NSH-20

COMPARE

NSH-20

Description
NSH-20 LOCKNUT ; 3.918-12 THREAD 5.19IN OD 0.94IN THK

WHITTET-HIGGINS

Part # NSH-20

BDI # 966608

Features

Thread Size: 3.918-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.19
Outside Diameter - Millimeter: 131.826
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws

Threads per Inch: 12
Nominal Thickness - Inch: 0.94
Nominal Thickness - Millimeter: 23.876

Price Inventory : Available to order
Loading Price
QTY