KLNN120/134
Description
KLNN120/134 KEYLESS BUSHING ; SERIES NN 120/134
Part # 2101016252
BDI # 19419832
Features
Component:
Keyless Split Ring Locking Assembly
Series:
KLNN
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.276
Outside Diameter - Millimeter:
134
Bore - Millimeter:
120
Length - Millimeter:
21
Other Features:
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch:
0.827
ZS86134
Description
ZS86134 THRUST ROLLER BEARING WASHER ; NON-RETURNABLE
Part # ZS86134
BDI # 1179141
Features
Height - Millimeter:
18
Bore 1 - Inch:
3.386
Bore 2 - Millimeter:
86
Height - Inch:
0.709
Bore 2 - Inch:
3.386
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.276
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No