Features
Thread Size:
4.122-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.438
Outside Diameter - Millimeter:
138.125
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
Features
Thread Size:
4.122-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.438
Outside Diameter - Millimeter:
138.125
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
Features
Thread Size:
4.122-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.438
Outside Diameter - Millimeter:
138.125
Threads per Inch:
12
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
30 HMM RB OMEGA 7379223
Description
30 HMM RB OMEGA 7379223 ; NON-RETURNABLE MOTOR HUB
Part # 10287542
BDI # 18139854
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.438
Length Thru Bore - Millimeter:
0
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor Hub
Hub Diameter - Millimeter:
88.9
Coupling Type:
Elastomeric Coupling
Torque:
3650In-Lbs
562DS-2
Description
562DS-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 4-8 OD
Part # 562DS-2
BDI # 1346761
Features
Component:
Double Cup
Width - Millimeter:
65.1
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5.438
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
138.125
Other Features:
Spherical OD
Precision Class:
Standard
Basic Number:
562DS