NSHM-21
Description
NSHM-21 LOCKNUT ; M105 X 2.0 THREAD 138.2MM OD 23.9MM THK
Part # NSHM-21
BDI # 966641
Features
Thread Size:
M105 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Outside Diameter - Millimeter:
138.2
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws
Nominal Thickness - Inch:
0.941
Nominal Thickness - Millimeter:
23.9
42AT10/44-2
Description
42AT10/44-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 44 TEETH ALUMINUM
Part # 42AT10/44-2
BDI # 22721231
Features
Pitch Diameter - Inch:
5.512
Flange Outside Diameter - Millimeter:
144
Inch - Metric:
Metric
Outside Diameter - Inch:
5.441
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6F | Steel Flange | Aluminum | Steel Flange
Pitch Diameter - Millimeter:
140
Mounting Method:
Finished Bore
5INX50FT SOFTWALL BLACK 1/8IN SURV
Description
5IN SOFTWALL BLACK SURV HOSE ; POR NON-RETURNABLE 50FTL 400 MOQ
Part # 20677559
BDI # 24578043
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.441
Outside Diameter - Millimeter:
138.2
Other Features:
Spiral-Plied Synthetic Fabric
Inside Diameter - Millimeter:
127
Color:
Black