Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573908
Pitch Diameter - Millimeter:
141.49
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.169
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573679
Pitch Diameter - Millimeter:
141.49
20XH400 SK
Description
20XH400 SK SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 20XH400 SK
BDI # 617222
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
154.788
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
573747
Pitch Diameter - Millimeter:
141.49
20XH300-6FS10
Description
20XH300-6FS10 TIMING PULLEY ; 7/8" PITCH 3" BELT W 1" BORE STEEL 20T
Part # 20XH300-6FS10
BDI # 22686227
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type 6F | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Rough Bore
QD20XH300
Description
QD20XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SK BUSHED 20T
Part # QD20XH300
BDI # 22736199
Features
Pitch Diameter - Inch:
5.57
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5.46
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
141.478
Mounting Method:
Bushed