Page 1 of 13

Next

Compare
5INX100FT 1/8IN THK 609W MH 30PSI

COMPARE

5INX100FT 1/8IN THK 609W MH 30PSI

Description
5X100 BULK DRY CEMENT 75D ; MATERIAL HANDLING HOSE

GATES

Part # 31290680

BDI # 18201422

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.47
Outside Diameter - Millimeter: 138.938
Other Features: High Tensile Synthetic Textile | Bend Radius 60 Inch
Typical Use: Industrial | Pneumatic Transfer of Bulk Cement

Inside Diameter - Millimeter: 127
Color: Black

Price Inventory : Available to order
Loading Price
QTY
T760AA500X100

COMPARE

T760AA500X100

Description
T760AA500X100 DRY POWDER DELIVERY HOSE ; 5"X100'

KURIYAMA

Part # T760AA500X100

BDI # 24464148

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.47
Outside Diameter - Millimeter: 138.938
Other Features: Spiraled High Tensile Textile Cord
Typical Use: Dry Cement and Grain Transfer

Inside Diameter - Millimeter: 127
Color: Black

Price Inventory : Available to order
Loading Price
QTY
BL-19

COMPARE

BL-19

Description
BL-19 LOCKNUT ; 12TPI 5.47" OD 1.063" THK

WHITTET-HIGGINS

Part # BL-19

BDI # 966558

Features

Thread Size: 3.73-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.47
Outside Diameter - Millimeter: 138.938
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.05
Nominal Thickness - Millimeter: 26.67

Price Inventory : Available to order
Loading Price
QTY
DI132-6 HUB RSB

COMPARE

DI132-6 HUB RSB

Description
DI132-6 HUB RSB ; DI 132-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790492070

BDI # 598589

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.47
Length Thru Bore - Millimeter: 59.944
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 95.25
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
DI132-6 SUB-ASSEMBLY BSE 5

COMPARE

DI132-6 SUB-ASSEMBLY BSE 5

Description
DI132-6 SUB-ASSEMBLY BSE 5 ; DI 132-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790493346

BDI # 598702

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.47
Outside Diameter - Millimeter: 138.938

Other Features: Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY