4CR2 550FT/REEL
Description
4CR2 XREEL HYDRAULIC HOSE ; 2-WIRE BRAID 550FT/REL
Part # 46578843
BDI # 20517589
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.57
Outside Diameter - Millimeter:
14.5
Other Features:
5800 PSI | 399.9 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
6.4
Color:
Black
4CR2 4000FT/BALE
Description
4CR2 XBALE HYDRAULIC HOSE ; NON-RETURNABLE 2-WIRE BRAID 4000FT/REL
Part # 46578844
BDI # 20525860
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.57
Outside Diameter - Millimeter:
14.5
Other Features:
5800 PSI | 399.9 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulics | Low Flexure/Non-Severe
Inside Diameter - Millimeter:
6.4
Color:
Black
16-3P09MDFP4
Description
16-3P09MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-3P09MDFP4
BDI # 26274075
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
20.83
Inch - Metric:
Metric
Outside Diameter - Inch:
0.571
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
16-3P09MSFP4
Description
16-3P09MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-3P09MSFP4
BDI # 26278310
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
20.83
Inch - Metric:
Metric
Outside Diameter - Inch:
0.571
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
16-3P09MSFA4
Description
16-3P09MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-3P09MSFA4
BDI # 26282999
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
20.83
Inch - Metric:
Metric
Outside Diameter - Inch:
0.571
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore