7313 BMU C3
Description
7313 BMU C3 ANGULAR CONTACT BALL BEARING ; 65MM IDX140MM ODX33MM W
Part # 7313BMUC3
BDI # 665367
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
7313 BM/UL
Description
7313 BM/UL ANGULAR CONTACT BALL BRG ; SINGLE ROW
Part # 7313 BM/UL
BDI # 28218278
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Machined Window Cage Type
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)