UCX15-48

COMPARE

UCX15-48

Description
UCX15-48 INSERT BALL BEARING ; 3 ID X 140MM OD X 82.6MM INNER RING WD

TRITAN

Part # 2101101707

BDI # 22364052

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 33.35
Other Features: Single Row | Medium Duty | Steel Cage | Snap Ring Groove

Inch - Metric: Inch
Outside Diameter - Inch: 5.531
Length Thru Bore - Millimeter: 82.55
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
UCX15-47

COMPARE

UCX15-47

Description
UCX15-47 INSERT BALL BEARING ; MEDIUM DUTY WIDE INNER RING SET SCREW

TRITAN

Part # 2101101705

BDI # 22364050

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 33.35
Other Features: Single Row | Medium Duty | Steel Cage | Snap Ring Groove

Inch - Metric: Inch
Outside Diameter - Inch: 5.531
Length Thru Bore - Millimeter: 82.55
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
WH-20

COMPARE

WH-20

Description
WH-20 LOCKWASHER ; 3.988" ID 5.531" OD 0.132" THK

WHITTET-HIGGINS

Part # WH-20

BDI # 967848

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.531
Outside Diameter - Millimeter: 140.487
Other Features: Face Dia 4.858 | 19 Tangs
Inside Diameter - Millimeter: 101.295

Price Inventory : Available to order
Loading Price
QTY