QD90-5M-25
Description
QD90-5M-25 TIMING PULLEY ; 5MM PIT 25MM W CI SDS BUSHED 90T
Part # QD90-5M-25
BDI # 22738346
Features
Pitch Diameter - Inch:
5.63
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
31.242
Face Width - Inch:
1.23
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
Belt Width - Millimeter:
25
90-5MX25-2012
Description
90-5MX25-2012 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 90T
Part # 90-5MX25-2012
BDI # 22736518
Features
Pitch Diameter - Inch:
5.63
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
Belt Width - Millimeter:
25
90-5MX15-1610
Description
90-5MX15-1610 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 90T
Part # 90-5MX15-1610
BDI # 22736512
Features
Pitch Diameter - Inch:
5.63
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
Belt Width - Millimeter:
15
90-5P15-1610
Description
90-5P15-1610 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 90T
Part # 90-5P15-1610
BDI # 22736530
Features
Pitch Diameter - Inch:
5.63
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
Belt Width - Millimeter:
15
90-5P25-2012
Description
90-5P25-2012 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 90T
Part # 90-5P25-2012
BDI # 22736536
Features
Pitch Diameter - Inch:
5.63
Inch - Metric:
Metric
Outside Diameter - Inch:
5.594
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
Belt Width - Millimeter:
25