085B-34A
Description
085B-34A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002038
BDI # 18118542
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.665
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.665
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
085B-34B
Description
085B-34B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002039
BDI # 18118543
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.665
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.665
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.419
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.665
Pitch Diameter - Millimeter:
137.64
Mounting Method:
Rough Bore