Page 1 of 3

Next

Compare
60-4B22H

COMPARE

60-4B22H

Description
60-4B22H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 60-4B22H

BDI # 590287

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-4
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.27

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.666
Pitch Diameter - Millimeter: 133.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60A22H

COMPARE

60A22H

Description
60A22H ROLLER CHAIN SPROCKET ; 22HT 5.670" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A22H

BDI # 746615

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.27

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.666
Pitch Diameter - Millimeter: 133.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60QD22-SDS

COMPARE

60QD22-SDS

Description
60QD22-SDS ROLLER CHAIN SPROCKET ; 3/4" PITCH 22T 5.67" DS BUSHING

POWERDRIVE LLC

Part # 60QD22-SDS

BDI # 747031

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.666
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 133.86
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
60B22H

COMPARE

60B22H

Description
60B22H ROLLER CHAIN SPROCKET ; 22HT 5.670" OD 3/4" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B22H

BDI # 746932

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.27

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.666
Pitch Diameter - Millimeter: 133.86
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60BS22H-1-3/4

COMPARE

60BS22H-1-3/4

Description
60BS22H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 22T 5.670" OD 1-3/4" BORE

POWERDRIVE LLC

Part # 60BS22H-1-3/4

BDI # 746269

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 5.27
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.666
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 133.86
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY