P33-14MGT-40

COMPARE

P33-14MGT-40

Description
P33-14MGT-40 SPROCKET

GATES

Part # 77114033

BDI # 26307609

Features

Pitch Diameter - Inch: 5.787
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.681
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip GT | Cast Iron
Pitch Diameter - Millimeter: 147
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY