PL100X145 AS
Description
PL100X145 AS KEYLESS SCREW LOCKING ASSY ; 100MM BORE 145MM OD
Part # PL100X145
BDI # 928951
Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
100
Length - Millimeter:
33
Other Features:
11 Locking Screws
Length - Inch:
1.299
Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.866
Nominal Thickness - Millimeter:
22
KM-22
Description
KM-22 RETAINING LOCKNUT ; M110 X 2.0 THREAD 145MM OD 19MM THK
Part # KM-22
BDI # 967692
Features
Thread Size:
M110 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.748
Nominal Thickness - Millimeter:
19
Features
Component:
Keyless Screw Locking Assembly
Series:
AE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
101.6
Length - Millimeter:
50
Other Features:
15 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.969
Features
Component:
Keyless Screw Locking Assembly
Series:
AE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.709
Outside Diameter - Millimeter:
145
Bore - Millimeter:
100.025
Length - Millimeter:
50
Other Features:
15 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.969