Page 1 of 2

Next

Compare
BL-20

COMPARE

BL-20

Description
BL-20 LOCKNUT ; 12TPI 5.71" OD 1.063" THK

WHITTET-HIGGINS

Part # BL-20

BDI # 966559

Features

Thread Size: 3.918-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.71
Outside Diameter - Millimeter: 145.034
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.05
Nominal Thickness - Millimeter: 26.67

Price Inventory : Available to order
Loading Price
QTY
T763AA500X100

COMPARE

T763AA500X100

Description
T763AA500X100 DRY POWDER DELIVERY HOSE ; 5"X100'

KURIYAMA

Part # T763AA500X100

BDI # 24464160

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.71
Outside Diameter - Millimeter: 145.034
Other Features: Spiraled High Tensile Textile Cord
Typical Use: Dry Powder Delivery

Inside Diameter - Millimeter: 127
Color: Black

Price Inventory : Available to order
Loading Price
QTY
T720LG500X50

COMPARE

T720LG500X50

Description
T720LG500X50 BULK MATERIAL S/D HOSE ; 5" X 50FT

KURIYAMA

Part # T720LG500X50

BDI # 27585312

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.71
Outside Diameter - Millimeter: 145.034
Other Features: 20" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire and Static Wire
Typical Use: Grain/Flour and Pellet Transfer

Inside Diameter - Millimeter: 127
Color: Green

Price Inventory : Available to order
Loading Price
QTY
T720LG500X20

COMPARE

T720LG500X20

Description
T720LG500X20 BULK MATERIAL S/D HOSE ; 5"X20'

KURIYAMA

Part # T720LG500X20

BDI # 24464072

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.71
Outside Diameter - Millimeter: 145.034
Other Features: 20" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire and Static Wire
Typical Use: Grain/Flour and Pellet Transfer

Inside Diameter - Millimeter: 127
Color: Green

Price Inventory : Available to order
Loading Price
QTY
NAOU08O-RPB

COMPARE

NAOU08O-RPB

Description
NAOU08O-RPB POLY-SPHERE INSERT BEARING ; NON-RETURNABLE 145MM OD

EDT CORP

Part # NAOU08ORPB

BDI # 20866679

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 0
Other Features: Gray Finish

Inch - Metric: Inch
Outside Diameter - Inch: 5.71
Length Thru Bore - Millimeter: 88.138
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY