QD21XH200
Description
QD21XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SK BUSHED 21T
Part # QD21XH200
BDI # 22736265
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
148.565
Mounting Method:
Bushed
QD21XH300
Description
QD21XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SK BUSHED 21T
Part # QD21XH300
BDI # 22736270
Features
Pitch Diameter - Inch:
5.849
Flange Outside Diameter - Millimeter:
158.75
Inch - Metric:
Inch
Outside Diameter - Inch:
5.739
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
148.565
Mounting Method:
Bushed