H913810-30000

COMPARE

H913810-30000

Description
H913810-30000 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE CUP PRECISION

TIMKEN

Part # H913810-30000

BDI # 27839032

Features

Component: Cup
Width - Millimeter: 25.4
Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Outside Diameter - Millimeter: 146.05

Precision Class: Class 3
Width - Inch: 1
Basic Number: H913810

Price Inventory : Available to order
Loading Price
QTY
TLB4040-3.0000-SS

COMPARE

TLB4040-3.0000-SS

Description
TLB4040-3.0000-SS TAPERED BUSHING ; 4040 STYLE 3" BORE SS

PCI

Part # TLB4040-3.0000-SS

BDI # 22974508

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Outside Diameter - Millimeter: 146.05

Bore - Millimeter: 76.2
Bore - Inch: 3
Other Features: 1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 4IN Total Length | 5.548IN Bolt Circle Diameter | Precision Machined Finish | 3 Number Of Screws | 1/4IN Screw Size
Bushing Series: 4040

Price Inventory : Available to order
Loading Price
QTY
4040X3.000

COMPARE

4040X3.000

Description
4040X3.000 TAPER-LOCK BUSHING ; POR

LINN GEAR

Part # 4040X3.000

BDI # 583535

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.75
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Outside Diameter - Millimeter: 146.05

Bore - Millimeter: 76.2
Bore - Inch: 3
Other Features: Keyway on ID
Global Part Number GPN: 463141
Bushing Series: 4040

Price Inventory : Available to order
Loading Price
QTY