Page 1 of 3

Next

Compare
28B-9B

COMPARE

28B-9B

Description
28B-9B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101005670

BDI # 18121790

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.114

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.827
Pitch Diameter - Millimeter: 129.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
KLNN130/148

COMPARE

KLNN130/148

Description
KLNN130/148 KEYLESS BUSHING ; SERIES NN 130/148

PT INTERNATIONAL

Part # 2101016254

BDI # 19419834

Features

Component: Keyless Split Ring Locking Assembly
Series: KLNN
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.827

Outside Diameter - Millimeter: 148
Bore - Millimeter: 130
Length - Millimeter: 28
Other Features: Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
081B-35A

COMPARE

081B-35A

Description
081B-35A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001833

BDI # 18118348

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.578

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.827
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28B-3-9A

COMPARE

28B-3-9A

Description
28B-3-9A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101005658

BDI # 18121759

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-3
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.114

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.827
Pitch Diameter - Millimeter: 129.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
28B-3-9B

COMPARE

28B-3-9B

Description
28B-3-9B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101005660

BDI # 18121760

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-3
Chain Pitch - Millimeter: 44.45
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.114

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.827
Pitch Diameter - Millimeter: 129.9
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY