W3414M20-SK
Description
W3414M20-SK SYNCHRONOUS SPROCKET ; QD BUSHED 101756067
Part # W3414M20-SK
BDI # 24304227
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
23.063
Face Width - Inch:
0.908
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
W3414M42-SF
Description
W3414M42-SF SYNCHRONOUS SPROCKET ; QD BUSHED 101756068
Part # W3414M42-SF
BDI # 24304229
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Bushed
W3414M65-MPB
Description
W3414M65-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756069
Part # W3414M65-MPB
BDI # 24304231
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Rough Bore
W3414M90-MPB
Description
W3414M90-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756070
Part # W3414M90-MPB
BDI # 24304233
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Rough Bore
W3414M120-MPB
Description
W3414M120-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756066
Part # W3414M120-MPB
BDI # 24304225
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.857
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
151.52
Mounting Method:
Rough Bore