Page 1 of 3

Next

Compare
PB24MXL012

COMPARE

PB24MXL012

Description
PB24MXL012 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78260283

BDI # 1126029

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 20.066
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 6.604

Face Width - Inch: 0.26
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 15.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB24MXL025

COMPARE

PB24MXL025

Description
PB24MXL025 TIMING PULLEY ; 0.591" OD 0.611" PITCH DIA 0.25" BORE

GATES

Part # 78260124

BDI # 1126030

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 20.066
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 9.881

Face Width - Inch: 0.389
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 15.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24MP025-SFM3

COMPARE

24MP025-SFM3

Description
24MP025-SFM3 SYNCHRONOUS PULLEY, 1/4 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 24MP025-SFM3

BDI # 26277276

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 19.812
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 15.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24MP025-SFM2

COMPARE

24MP025-SFM2

Description
24MP025-SFM2 SYNCHRONOUS PULLEY, 3/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 24MP025-SFM2

BDI # 26269212

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 19.812
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 15.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
24MP025-3FP4

COMPARE

24MP025-3FP4

Description
24MP025-3FP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 24MP025-3FP4

BDI # 26269054

Features

Pitch Diameter - Inch: 0.611
Flange Outside Diameter - Millimeter: 19.812
Inch - Metric: Inch
Outside Diameter - Inch: 0.591
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 0.08 Inch
Other Features: Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 15.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY