R4ZZST-W64F
Description
R4ZZST-W64F DEEP GROOVE BALL BRG ; SOLID OIL
Part # R4ZZST-W64F
BDI # 22778040
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.626
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
RC-061008-FS
Description
RC-061008-FS ROLLER CLUTCH BEARING ; 3/8IN X 5/8IN X 1/2IN W/SS SPRING
Part # RC-061008-FS
BDI # 1088478
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.626
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | Polymer Cage Material
Self Aligning:
No
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
8
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.626
Outside Diameter - Millimeter:
15.9
Bore - Millimeter:
8
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
8
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
0.626
Outside Diameter - Millimeter:
15.9
Bore - Millimeter:
8
Other Features:
Corrosion Resistance
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
8
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.626
Outside Diameter - Millimeter:
15.9
Bore - Millimeter:
9
Other Features:
Black Oxide Coated