9215U
Description
9215U INSERT ROLLER BEARING ; 2-15/16" SHAFT DIA TAPRD ADPT
Part # 10436087
BDI # 18142210
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.908
Length Thru Bore - Millimeter:
107.696
Length Thru Bore - Inch:
4.24
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
2307U
Description
2307U INSERT ROLLER BEARING ; 3-7/16" SHAFT DIA CONCENTRIC
Part # 10435955
BDI # 18139892
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
58.674
Inch - Metric:
Inch
Outside Diameter - Inch:
5.908
Length Thru Bore - Millimeter:
111.506
Length Thru Bore - Inch:
4.39
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
M7314CAHB
Description
M7314CAHB BEARING OUTER RING ; 150.066 MM OD X 43 MM W
Part # M7314CAHB
BDI # 17147992
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.908
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452540
Number of Rows of Rollers:
Single Row
M1314DAH
Description
M1314DAH BEARING OUTER RING ; 150.066 MM OD X 35 MM W
Part # M1314DAH
BDI # 17147951
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.908
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452437
Number of Rows of Rollers:
Single Row
M1922CA
Description
M1922CA BEARING OUTER RING ; 150.066 MM OD X 20 MM W
Part # M1922CA
BDI # 1222598
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.908
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring
Global Part Number GPN:
452461
Number of Rows of Rollers:
Single Row