BLM-21

COMPARE

BLM-21

Description
BLM-21 LOCKNUT ; M105 X 2.0 THREAD 150.1MM OD 28MM THK

WHITTET-HIGGINS

Part # BLM-21

BDI # 966597

Features

Thread Size: M105 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.909
Outside Diameter - Millimeter: 150.1
Other Features: Mechanical Lock | M6 Lock Screw

Nominal Thickness - Inch: 1.102
Nominal Thickness - Millimeter: 28

Price Inventory : Available to order
Loading Price
QTY