Page 1 of 2

Next

Compare
06B-2-50B

COMPARE

06B-2-50B

Description
06B-2-50B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001535

BDI # 18118023

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.13
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-50A

COMPARE

06B-50A

Description
06B-50A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001745

BDI # 18118260

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.13
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-3-50A

COMPARE

06B-3-50A

Description
06B-3-50A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001686

BDI # 18118190

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.13
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-2-50A

COMPARE

06B-2-50A

Description
06B-2-50A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001534

BDI # 18118022

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.13
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NSHM-24

COMPARE

NSHM-24

Description
NSHM-24 LOCKNUT ; M120 X 2.0 THREAD 155.7MM OD 26.2MM THK

WHITTET-HIGGINS

Part # NSHM-24

BDI # 966643

Features

Thread Size: M120 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 6.13
Outside Diameter - Millimeter: 155.7
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 3/8-16 Set Screws

Nominal Thickness - Inch: 1.031
Nominal Thickness - Millimeter: 26.2

Price Inventory : Available to order
Loading Price
QTY