36-14M115-6FS13
Description
36-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 36T
Part # 36-14M115-6FS13
BDI # 22711806
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.974
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Rough Bore
36-14MX125-6FS16
Description
36-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 36T
Part # 36-14MX125-6FS16
BDI # 22711817
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Rough Bore
36-14MX20-2517
Description
36-14MX20-2517 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 36T
Part # 36-14MX20-2517
BDI # 22711821
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
36-14MX37-2517
Description
36-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 36T
Part # 36-14MX37-2517
BDI # 22711825
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
36-14MX68-3020
Description
36-14MX68-3020 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 36T
Part # 36-14MX68-3020
BDI # 22711829
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.205
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed