KLNN140/158
Description
KLNN140/158 KEYLESS BUSHING ; SERIES NN 140/158
Part # 2101016256
BDI # 19419836
Features
Component:
Keyless Split Ring Locking Assembly
Series:
KLNN
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.22
Outside Diameter - Millimeter:
158
Bore - Millimeter:
140
Length - Millimeter:
28
Other Features:
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch:
1.102
SLD 350 MM 140X158
Description
SLD 350 MM 140X158 SHAFT LOCKING DEVICE ; NON-RETURNABLE
Part # 69790498542
BDI # 599472
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.22
Outside Diameter - Millimeter:
158
Bore - Millimeter:
140
Length - Millimeter:
28
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
1.102