9S X 30MM
Description
9S X 30MM ELASTOMERIC HUB ; NON-RETURNABLE D-FLEX TYPE S FL AND B FL
Part # 004920
BDI # 27307730
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.339
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9S X 28MM
Description
9S X 28MM ELASTOMERIC HUB ; NON-RETURNABLE D-FLEX TYPE S FL AND B FL
Part # 004919
BDI # 27304017
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.339
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9S X 35MM
Description
9S X 35MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES
Part # 004922
BDI # 27322982
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.339
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9S X 42MM
Description
9S X 42MM ELASTOMERIC HUB ; D-FLEX TYPE S FLANGES AND B FLANGES
Part # 004925
BDI # 27304018
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.339
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
9S X 65MM
Description
9S X 65MM ELASTOMERIC HUB ; D-FLEX TYPE S FLG AND B FLG NON-RET
Part # 395373
BDI # 27291108
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.339
Length Thru Bore - Millimeter:
61
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
92
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs