06B-2-53A
Description
06B-2-53A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001538
BDI # 18118026
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.488
Pitch Diameter - Millimeter:
160.78
Mounting Method:
Rough Bore
06B-53A
Description
06B-53A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001748
BDI # 18118263
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.488
Pitch Diameter - Millimeter:
160.78
Mounting Method:
Rough Bore
06B-3-53A
Description
06B-3-53A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001689
BDI # 18118193
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.488
Pitch Diameter - Millimeter:
160.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.488
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
160.78
Mounting Method:
Rough Bore