UV1-600X50
Description
UV1-600X50 MATERIAL HANDLING HOSE ; 6.54" ODX50' CLR POLYURETHANE TUBE
Part # UV1-600X50
BDI # 21443750
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.54
Outside Diameter - Millimeter:
166.116
Other Features:
5" Minimum Bend Radius
Typical Use:
Concrete Resurfacing Dust Collection | Ducting/Ventilation and Fume Removal | Dust Collection | Insulation Blowing | Material Clutch
Inside Diameter - Millimeter:
152.4
Color:
Clear
GT600X50
Description
GT600X50 MATERIAL HANDLING HOSE ; 6.54" ODX50' CLR PVC
Part # GT600X50
BDI # 21443124
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.54
Outside Diameter - Millimeter:
166.116
Other Features:
6" Minimum Bend Radius
Typical Use:
Drain Line
Inside Diameter - Millimeter:
152.4
Color:
Clear
UVF600X50
Description
UVF600X50 MATERIAL HANDLING HOSE ; 6.54" ODX50' CLR PVC
Part # UVF600X50
BDI # 21443758
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.54
Outside Diameter - Millimeter:
166.116
Other Features:
5" Minimum Bend Radius
Typical Use:
Dust Collection | Food Grade Blower and Ducting System | Pharmaceutical Product Transfer
Inside Diameter - Millimeter:
152.4
Color:
Clear
GT600X100
Description
GT600X100 DUCTING HOSE ; TIGERFLEX 6"X100' PVC
Part # GT600X100
BDI # 23244176
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.54
Outside Diameter - Millimeter:
166.116
Other Features:
6" Minimum Bend Radius
Typical Use:
Drain Line
Inside Diameter - Millimeter:
152.4
Color:
Clear
T204AA600X50
Description
T204AA600X50 SBR WATER S/D HOSE ; 6"X50'
Part # T204AA600X50
BDI # 24463481
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.54
Outside Diameter - Millimeter:
166.116
Other Features:
30" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Construction
Inside Diameter - Millimeter:
152.4
Color:
Black