L225810-2
Description
L225810-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L225810-2
BDI # 1362518
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.688
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
169.875
Other Features:
Light Duty
Global Part Number GPN:
648224
Precision Class:
Standard
Basic Number:
L225810
L225810-3
Description
L225810-3 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 4-8 OD
Part # L225810-3
BDI # 1362522
Features
Component:
Cup
Width - Millimeter:
20.65
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.688
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
169.875
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L225810 #3
L225849-90010
Description
L225849-90010 TAPERED ROLLER BRG ASSY ; NON RETURNABLE SINGLE ROW PREC 4-8 OD
Part # L225849-90010
BDI # 1362536
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.688
Outside Diameter - Millimeter:
169.875
Bore - Millimeter:
127
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
660329
Assembly Components:
L225849 (1) | L225810 (1)
Basic Number:
L225849
Precision Class:
Standard
02B303EX
Description
02B303EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 3-3/16" CLAMP
Part # COP.02B303EX
BDI # 17116056
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
48.4
Other Features:
Single Row | Expansion Type | Heavy Duty | Plain Outer Race Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
6.688
Length Thru Bore - Millimeter:
89.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B304GR
Description
02B304GR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 3-1/4"
Part # COP.02B304GR
BDI # 17116059
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
48.4
Other Features:
Single Row | Non-Expansion Type | Heavy Duty | Shoulder Integral With Roller Track
Inch - Metric:
Inch
Outside Diameter - Inch:
6.688
Length Thru Bore - Millimeter:
89.7
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar