Page 1 of 3

Next

Compare
28MP012M6FA6

COMPARE

28MP012M6FA6

Description
28MP012M6FA6 TIMING PULLEY ; 0.08" PIT 0.125" BELT ALUM 6MM BORE 28T

B & B MANUFACTURING

Part # 28MP012M6FA6

BDI # 22699674

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 22.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.693
Face Width - Millimeter: 6.6

Face Width - Inch: 0.26
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
28MP037M6FA6

COMPARE

28MP037M6FA6

Description
28MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 28T

B & B MANUFACTURING

Part # 28MP037M6FA6

BDI # 22699701

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 22.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.693
Face Width - Millimeter: 13.1

Face Width - Inch: 0.516
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
28MP025MDFP8

COMPARE

28MP025MDFP8

Description
28MP025MDFP8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 28MP025MDFP8

BDI # 26283442

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 22.35
Inch - Metric: Metric
Outside Diameter - Inch: 0.693
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type DFP | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
28MP025M6FA6

COMPARE

28MP025M6FA6

Description
28MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 28T

B & B MANUFACTURING

Part # 28MP025M6FA6

BDI # 22699689

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 22.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.693
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
28MP025MSFM6

COMPARE

28MP025MSFM6

Description
28MP025MSFM6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)

B & B MANUFACTURING

Part # 28MP025MSFM6

BDI # 26283443

Features

Pitch Diameter - Inch: 0.709
Flange Outside Diameter - Millimeter: 22.35
Inch - Metric: Metric
Outside Diameter - Inch: 0.693
Face Width - Millimeter: 10.998

Face Width - Inch: 0.433
Belt Pitch: 2.03 MM
Other Features: Type SFM | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter: 18
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY