Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
6.604
Face Width - Inch:
0.26
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.733
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Rough Bore
NF091111
Description
NF091111 FLANGED BEARING ; 9/16" ID X 11/16" OD NYLON 101
Part # NF091111
BDI # 17054946
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.563
Nominal Outside Diameter - Inch:
0.688
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.693
Length Thru Bore - Millimeter:
17.475
Nominal Bore - Millimeter:
14.3
Length Thru Bore - Inch:
0.688
NN081111
Description
NN081111 SLEEVE BEARING ; 1/2" ID 11/16" OD 11/16" LG NYLON 101
Part # NN081111
BDI # 17055030
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Material:
Nylon 101
Outside Diameter - Inch:
0.693
Length Thru Bore - Millimeter:
17.475
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
0.688
Outside Diameter - Millimeter:
17.602
28MP025-3FP4
Description
28MP025-3FP4 SYNCHRONOUS PULLEY, 5/16 INCH BORE (SMARTCATALOG)
Part # 28MP025-3FP4
BDI # 26283436
Features
Pitch Diameter - Inch:
0.713
Flange Outside Diameter - Millimeter:
22.352
Inch - Metric:
Inch
Outside Diameter - Inch:
0.693
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
0.08 Inch
Other Features:
Type 3F | Polycarbonate Flange | Trapezoidal Pitch | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
18.11
Mounting Method:
Finished Bore