V245M HTL METRIC 3020 BSW VIVA 7392936
Description
V245M HTL METRIC 3020 BSW VIVA 7392936 ; NON-RETURNABLE CPLG HUB
Part # 10288030
BDI # 24120799
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.732
Length Thru Bore - Millimeter:
51
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
171
Coupling Type:
Elastomeric Coupling
Torque:
938Nm
V245 HRB HUB VIVA 7392918
Description
V245 HRB HUB VIVA 7392918 ; NON-RETURNABLE 7392918
Part # 10287655
BDI # 18146416
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.732
Length Thru Bore - Millimeter:
65
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
171
Coupling Type:
Elastomeric Coupling
Torque:
938Nm
F39-14MX20-SF
Description
F39-14MX20-SF SYNCHRONOUS PULLEY, SF BUSHING (SMARTCATALOG)
Part # F39-14MX20-SF
BDI # 26276509
Features
Pitch Diameter - Inch:
6.85
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
174
Mounting Method:
Bushed
39-14MX20-2517
Description
39-14MX20-2517 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 39T
Part # 39-14MX20-2517
BDI # 22715099
Features
Pitch Diameter - Inch:
6.85
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
174
Mounting Method:
Bushed
39-14MX37-3020
Description
39-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 39T
Part # 39-14MX37-3020
BDI # 22715105
Features
Pitch Diameter - Inch:
6.85
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
174
Mounting Method:
Bushed