QD39-14M-40
Description
QD39-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 39T
Part # QD39-14M-40
BDI # 22737281
Features
Pitch Diameter - Inch:
6.85
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.732
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
174
Mounting Method:
Bushed